3 x 27/50 in. Knife
Fastback™ 3 x 27/50 in. Knife
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Press and Flip Opening
- Stainless Steel Blade Stays Sharp
- Tanto blade
- Partially Serrated
- Bottle opener
- Folding 1/4 in. bit holder
- Reversible phillip's #2 and slotted 1/4 in. bit
- Liner lock secures blade
- Durable wire belt clip reduces pocket tearing
- Tether ready lanyard hole
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 3 in
- Blade Material:
- Stainless Steel
- Blade Thickness (in):
- 0.12 in
- Collection:
- Fastback™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Handle Length (in):
- 4-9/10 in
- Handle Material:
- Plastic
- Handle Type:
- Folding
- Height:
- 1-17/50 in
- Length:
- 7-87/100 in
- Material:
- Stainless Steel
- Number of Blades:
- 1
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Knife
- Weight:
- 0.3 lb
- Width:
- 27/50 in