3/4 x 18 in. Braided Stainless Water Heater Flexible Water Connector
PFX146 3/4 x 18 in. Braided Stainless Water Heater Flexible Water Connector
Frequently Purchased Together
Product Details
- Exclusive double reinforced construction consists of a high strength stainless steel braided hose and reinforced thermoplastic inner core
- Heavy duty sealing washers snap into place
- Max operating pressure: 200 psi
- Max operating temperature: 25°F - 160°F
- UPC certified
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.6 2009
- Application:
- Residential
- CSA Certified:
- CSA B125.6 2009
- Collection:
- PFX146
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- MA Approved -:
- Yes
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Outer Hose Material:
- Braided Stainless
- Pressure - High:
- 125
- Temperature Range:
- 40 to 140 Deg F
- Water Supply Connector Type:
- Water Heater
- WaterSense Labeled:
- No