175-Count 12-2/5 in. Multifold Towel in White (Case of 25)

You last purchased this on
 
Scott®

175-Count 12-2/5 in. Multifold Towel in White (Case of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scott®

175-Count 12-2/5 in. Multifold Towel in White (Case of 25)

  • Fast #
  • Part #K01960
  • Item #5051876
  • Manufacturer Part #01960
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • FSC® certified product
  • Meets EPA standards with a minimum of 40% post-consumer recycled fiber and total minimum of 50% recycled fiber
  • Delivers 1-at-a-time dispensing every time
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
FSC Certified:
Yes
Length:
12-2/5 in
Material:
Recycled Paper Fiber
Package Quantity:
Case of 25
Product Type:
Multi-Fold Paper Towel
Width:
7-4/5 in