9k BTU - Indoor - One-Way Cassette - Mini-Split - 208/230V
9k BTU - Indoor - One-Way Cassette - Mini-Split - 208/230V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Included drain pump
- Anti-corrosion fin coating
- The slim design fits between joists for easy installation
- Breaker included
- Turbo mode
- Humidity sensor included
- Follow me mode
- Quiet operation
- Panel included
Specifications
- AMP:
- 3.1, 4.26
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 11000 Btu/h
- CFM:
- 294 ft3/min
- CSA Certified:
- CSA-C22.2 No. 236
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 37.5 dB
- Depth:
- 13-3/16 in
- EER:
- 13
- EER2:
- 13.0
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 13.6
- HSPF2:
- 13.6
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 9 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Cassette
- Liquid Line (OD):
- 1/4 in
- MA Approved -:
- No
- MBH:
- 9
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 23
- SEER2:
- 22.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Watts:
- 938 W
- Weight:
- 58.42 lb
- Width:
- 50-5/16 in
- Zones:
- 1