36,000 BTU - Condenser - WallMount Single-Zone Mini-Split Heat Pump - 230V
36,000 BTU - Condenser - WallMount Single-Zone Mini-Split Heat Pump - 230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Floating Air Select Single Zone condenser (wall mount),Heat Pump, 36K BTU, 230V, 1PH
- Inverter technology: Floating Air® select units are equipped with inverter technology that is more energy efficient and can self-adjust capacity to match cooling needs
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Installation: All Friedrich ductless models are required to be installed by a licensed HVAC contractor
- Eco friendly packaging: All Floating Air® select models and materials ship in recyclable packaging
- Industry-leading warranty: Floating Air® Select units come with a standard 5-year limited parts warranty and a 5-year compressor warranty
- Sleek appearance: Floating Air® select indoor units are designed to maintain a sleek appearance when not in operation. The unit will briefly display set or room temperature when running but will not display once the set point has been reached
- User friendly controls: Cooling, heating, dry, fan and auto modes are easily controlled on the Floating Air® select with a LCD wireless remote control. System operators can also set a 24-hour on/off timer or sleep timer
Specifications
- AMP:
- 10.87, 16.5
- Application:
- Commercial, Residential
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- BTU Heat Rating:
- 34600 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 883 ft3/min
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 65 dB
- Depth:
- 16-7/8 in
- EER:
- 8.2
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- HSPF:
- 9
- Height:
- 31-1/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ground Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 36
- Max Fuse Size:
- 40
- MiniSplit Parts or Accessory Type:
- Condenser
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 161 lb
- Width:
- 38-5/8 in
- Zones:
- 1