15 psi Pneumatic Positioner
15 psi Pneumatic Positioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sturdy construction and force balance design
- Easy maintenance pilot valve
- Large arrow position indicator and stainless steel cam
- I/P test point facilitates positioner loop testing
- Modular design and simple calibration
- External zero adjustment
- Built-in gauge ports
- 3-15 PSI (20-1000 kPa) input signal
- Sealed cover and replaceable drive spindles
- 1/2 in NPT cable entry and 1/8 in NPT gauge port
Specifications
- CSA Certified:
- Yes
- Coating:
- Polyester
- Depth:
- 2-5/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- GSA Approved:
- No
- Height:
- 4-11/32 in
- Material:
- Die Cast Aluminum
- Maximum Temperature:
- 185
- NSF Certified:
- No
- Pressure - Maximum:
- 145 psi
- Product Type:
- Positioner
- WaterSense Labeled:
- No