1.1 cu. ft. 800 W Countertop Microwave in Stainless Steel/Grey
Profile™ 1.1 cu. ft. 800 W Countertop Microwave in Stainless Steel/Grey
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Sensor cooking controls automatically adjusts time and power
- Built-in capable microwave
- Optional hanging kit frees up counter space
- Weight and time defrost
- Control lockout helps prevent accidental activation
- Includes "add 30 seconds" button
- Minute timer helps keep you on track
- Watts: 800
- Capacity: 1.1 cu ft
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 11.5
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 12-7/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 12-1/8 in
- Interior Light:
- Yes
- Maximum Capacity:
- 1.1 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 24 in