700 ft. Touchless Roll Kraft Paper Towel (Case of 6)
700 ft. Touchless Roll Kraft Paper Towel (Case of 6)
Frequently Purchased Together
Product Details
- Long Lasting: Long lasting 7' roll reduces maintenance costs & the risk of run-out
- UL ECOLOGO® Certified: For reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
- EPA Compliant: Contains at least 5% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
- Hygienic: Automated touch free dispensing helps reduce cross-contamination for a more hygienic washroom
- Green Seal™ Certified: This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 1% recovered material, with a minimum of 5% post consumer material. GreenSeal.org.
- LEED®: Can help earn LEED® credits. The LEED® Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
- USDA Certified Bio based product: Bio based products are derived from plants and other renewable agricultural, marine, and forestry materials and provide an alternative to conventional petroleum derived products. Biopreferred.gov
- Inventory Efficiency: Use with enMotion® 8” Recessed Automated Touchless Roll Paper Towel Dispenser, 59466 and 59466A, and enMotion® Impulse® 8" 1-Roll Automated Touchless Roll Paper Towel Dispenser, 59498, 59437, 59497, 59498A, 59437A, and 59497A.
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Height:
- 9 in
- Length:
- 22-22/25 in
- Material:
- Paper
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Weight:
- 26.500 lb
- Width:
- 15-1/4 in