13 in. Folded Towel (Case of 10)
Acclaim® 13 in. Folded Towel (Case of 10)
Frequently Purchased Together
Product Details
- Offers dependable absorbency, thickness, and strength
- Low per-unit cost make these paper towels an affordable C-Fold choice
Specifications
- Brand Model Compatibility:
- Georgia-Pacific Multifold GEO54720 Towel Dispenser
- Collection:
- Acclaim®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-22/25 in
- Length:
- 18-22/25 in
- Material:
- Paper
- Package Quantity:
- Case of 10
- Product Type:
- C-Fold Towel
- Weight:
- 17.600 lb
- Width:
- 13-19/50 in