3/4 in. Bronze Threaded Gate Valve
1151 3/4 in. Bronze Threaded Gate Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Bronze gate valve, 150 SWP – 300 WOG, threaded ends
- Conforms to MSS SP-80, Type 2
- Not intended for use in potable water
- Gland packed
- Non-shock
- Industrial service
Specifications
- ASTM:
- ASTM B-62
- Application:
- Commercial
- Collection:
- 1151
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Length (in):
- 2-3/4 in
- Handle Material:
- Malleable Iron
- Height:
- 6-1/4 in
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/4 in
- MSS:
- MSS SP-80 Type 2
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#, 300#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 1.985 lb
- Width:
- 3/4 in