Non-Diverter Tub Spout in Polished Chrome
Non-Diverter Tub Spout in Polished Chrome
Frequently Purchased Together
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 7"
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-22/25 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Global
- Spout Reach:
- 7 in
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.1 lb
- Width:
- 2-3/4 in