18 in x 38 in x 3 in Equipment Pad Plastic
18 in x 38 in x 3 in Equipment Pad Plastic
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Grey plastic equipment pad with 205 lbs allowable load
- Length: 18 in
- Width: 38 in
- Thickness: 3 in
- E Lite® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
- Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
- Unaffected by UV exposure or extreme weather
- Environmentally friendly, made from 98% recycled plastic
- A subtle texture on pad surface prevents unit slide
- Each pad is constructed with its size in raised letters on the side of the pad for easy identification
Documents
Specifications
- ASTM:
- ASTM C-67, ASTM D-2299
- Allowable Load:
- 1000 lbs
- Application:
- HVAC Units
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 18 in x 38 in x 3 in
- Temperature Range:
- -48 to 180 Deg F
- Thickness:
- 3 in
- Weight:
- 16 lb
- Width:
- 38 in