1/4 in. Stainless Steel DK-Lok Needle Valve
V15 Series 1/4 in. Stainless Steel DK-Lok Needle Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- V15 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Stainless Steel
- Valve Size:
- 1/4 in