9V Infrared Temperature Gun

You last purchased this on
 
Milwaukee®

Infrared Temp-Gun™ 9V Infrared Temperature Gun

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Infrared Temp-Gun™ 9V Infrared Temperature Gun

  • Fast #
  • Part #M226720
  • Item #5169660
  • Manufacturer Part #2267-20
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Premium LCD display for clear readings
  • Fully bumpered nose, shielded LCD Survives 6 ft drops
  • Clear button functions, easy setup
  • User-configurable High/Low Temperature Alert
  • Over molded grip for easy handling
  • +/-2% Accuracy
  • 0.1 Deg F display resolution
  • Requires Certification

Specifications

Application:
Electrical
Bare Tool or Kit:
Bare Tool
Battery Size:
9V
Battery Type:
Alkaline
Collection:
Infrared Temp-Gun™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Depth:
1-19/100 in
Handle Material:
Brass
Height:
7-7/50 in
Length:
1-77/100 in
Material:
Plastic
Maximum Height:
1-1/2 in
Maximum Temperature:
752
Number of Tools Included:
1
Power Source:
Battery
Product Type:
Temp Gun
Temperature Range:
-22 to 752 Deg F
Tool Type:
Temp Gun
UL Listed:
Yes
Volts:
9V
Weight:
10 oz
Width:
4-43/100 in