8 x 8 x 6 in. Barbed PVC Double Sewer Wye
8 x 8 x 6 in. Barbed PVC Double Sewer Wye
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Creates Tight Joints
- Molded In 4 In - 8 In Configurations
- Easy To Install
- Injection Molded
- High Impact Strength
- Long-term Reliability
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336
- AWWA:
- AWWA C-900
- Application:
- Non-pressure, Sewer
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 8 in x 8 in x 6 in
- Fitting Type:
- Sewer Wye
- Height:
- 22-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- SDR 35