4 x 100 ft. Standard Safety Fence in Orange
4 x 100 ft. Standard Safety Fence in Orange
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Economical barrier solution
- Increase Job-site Safety
- Bold and easy to see
- Vibrant, long lasting color
- Safety barrier fencing is the ideal safety marking solution for those jobs that require durable products that can stand the test of time
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange Glo
- Height:
- 4 ft
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Type:
- PPSBF4100OS
- Waterworks Application:
- Safety
- Width:
- 4 ft