Water-Activated 10FT Flood Barrier-1 Pack
Water-Activated 10FT Flood Barrier-1 Pack
Frequently Purchased Together
Product Details
- Quick Dam Flood Barriers absorb, contain & divert problem flood water
- Activates when wet, no sand needed
- Inner absorbent turns to gel & creates a barrier
- Grows to full size in minutes, 3.5in high - stack as needed
- Compact, lightweight & quick & easy to deploy
- Grows when wet & shrinks while evaporating, so keep reusing for months
- Lasts for months, eventually degrading over time
- Use indoors or out, best used to divert water outdoors, preventing flood damage
- Environmentally friendly, nontoxic & nonhazardous
- Not for use with salt water, lime or calcium- causes chemical reaction that deflates bag
Specifications
- Application:
- Residential, Landscaping, Commercial
- Capacity:
- 8 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/2 in
- Disposable:
- Yes
- Height:
- 3-1/2 in
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Package Quantity:
- Pack of 1
- Product Type:
- Flood Barrier
- UL Listed:
- No
- Width:
- 6 in