8 in. Hub PVC DWV Sanitary Tee Wye
8 in. Hub PVC DWV Sanitary Tee Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All Sch 40 Dwv Fittings Are Fabricated From Sch 40 Pipe Which Meets Or Exceeds All Performance Specifications Of Astm D-1785
- The Basic Material Used Conforms To Astm D-1784 With A Cell Classification Of 12454, Type 1, Grade 1
- All Freedom Plastics Sch 40 Dwv Fittings Are Tested And Certified To Meet Or Exceed All Performance Specifications Of Astm F-1866
- Easily Handled, Stored, Cut And Joined, Making Installation Costs Significantly Lower
- High Chemical Resistance To Acids, Alkalis, Alcohols, Halogens And Other Corrosive Materials
- Service Temperature Rated At 140°f (60°c)
- Schedule 40 Dimensions
- Injection Molded
- Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
Specifications
- ASTM:
- ASTM D-2665
- Application:
- Drainage
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Sewer Wye
- Height:
- 18-1/2 in
- Length:
- 14-4/5 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Tee
- Schedule Class:
- 40
- Weight:
- 8-2/5 lb
- Width:
- 9-2/5 in