Metal Handle in Luxe Gold

You last purchased this on
 
Brizo

Metal Handle in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Metal Handle in Luxe Gold

  • Fast #
  • Part #DHL7034GL
  • Item #7211588
  • Manufacturer Part #HL7034-GL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Model number = one handle for LHP model
  • Handle is ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Depth:
4-11/100 in
Faucet Part Type:
Handle
Faucet Type:
Tub Filler
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
2-17/50 in
IAPMO Listed -:
No
Material:
Metal
Maximum Height:
2-17/50 in
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.568 lb