A Unit Housing Steel

You last purchased this on
 
Broan

A Unit Housing Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

A Unit Housing Steel

  • Fast #
  • Part #B2677H
  • Item #2227645
  • Manufacturer Part #2677H
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Quiet operation of 2.5 sones
  • Housing and finish packs are sold separately
  • 50 CFM, sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • Recommended for rooms up to 45 sq. ft
  • Steel housing to with stand moisture
  • Built in backdraft damper to reduce air leakage
  • Requires Certification

Specifications

Application:
Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
2678F, 2679F, 2680F, FL2679F, FL2679FT, FL2680F, FL2680FT
CFM:
50 ft3/min
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Control Type:
Wall Control
Depth:
8 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
5-3/4 in
Installation Type:
Ceiling Mount
Length:
8 in
Material:
Steel
Origin:
Domestic
Power Source:
Electric
Product Type:
Vent Fan
Sones:
2.5
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
120V
Width:
8-1/4 in