CCY 2T PURON 19 SEER 1PH VS S/S A/C
CCY 2T PURON 19 SEER 1PH VS S/S A/C
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.0
- Type:
- C24VNA924B003
- Volts:
- 208/230V
- Width:
- 25-1/4 in