CCY 80% 70BTU 1STG GAS FURN 21
CCY 80% 70BTU 1STG GAS FURN 21
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- CEC Compliant:
- For Sale in CA
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Gas Valve Stages:
- Single-Stage
- Height:
- 36 in
- Length:
- 31 in
- Power Source:
- Electric
- Stages:
- Single
- Type:
- C58SB0B070M2116
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 137 lb
- Width:
- 23 in