80.00% AFUE 110000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace

You last purchased this on
 
Carrier Corporation

Comfort™ 80.00% AFUE 110000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carrier Corporation

Comfort™ 80.00% AFUE 110000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace

  • Fast #
  • Part #C58SB0A110E2120
  • Item #10267192
  • Manufacturer Part #58SB0A110E21--20
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 80% AFUE for moderate energy savings with standard comfort features
  • If you live in an area where short, mild winters are balanced with long, humid summers and budget is a primary concern in your decision process, this may be a furnace you'll appreciate
  • This furnace is built to last with solid performance backed by a 20-year heat exchanger limited warranty
  • Single stage gas valve
  • Fixed-speeds, constant torque (FCT) ECM blower motor
  • QuieTech™ noise reduction system
  • Microprocessor based control center
  • Adjustable heating air temperature rise
  • Adjustable cooling airflow
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
13.4, 17.4
BTU:
110000
Blower Type:
ECM Constant Torque
CEC Compliant:
For Sale in CA
CFM:
2000 ft3/min
Collection:
Comfort™
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Multi-Position
Depth:
29 in
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
5
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Green Product:
Yes, Energy Star
Heat Exchanger Type:
Aluminized Steel
Height:
33-1/3 in
Horsepower:
1 hp
Ignition System:
Hot Surface Ignition
Length:
31 in
MBH:
110
Max Fuse Size:
20
Number of Burners:
5
Phase:
Single Phase
Power Source:
Gas
Stages:
Single
Temperature Range:
30 to 60 Deg F
Tonnage:
5 Ton
UL Listed:
No
Volts:
115V
Weight:
181 lb
Width:
21 in