80.00% AFUE 44000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Infinity® 80.00% AFUE 44000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 80% AFUE for moderate energy savings
- Enhanced comfort features with high and low stage heating options for improved temperature control and more consistent comfort
- Offers excellent humidity control when paired with an Infinity® air conditioner or heat pump
- Extremely quiet operation with a fully insulated cabinet to help minimize noise levels
- Natural gas. Can be converted to liquid propane by installing an optional propane conversion accessory kit
- Available in various sizes that can accommodate most homes. Your Carrier expert will recommend the appropriate model to fit your needs
- 10-year parts limited warranty upon timely registration and lifetime heat exchanger limited warranty upon timely registration
Specifications
- AFUE:
- 80.00 %
- AMP:
- 7.7, 9
- ANSI:
- ANSI Z21.47, ANSI Z223.1
- BTU:
- 44000
- BTU Heat Rating:
- 45000 Btu/h
- Blower Type:
- ECM Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1345 ft3/min
- CSA Certified:
- CSA 2.3
- Collection:
- Infinity®
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 29 in
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-1/3 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 44
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Temperature Range:
- 30 to 60 Deg F (17 to 33 Deg C)
- Volts:
- 115V
- Width:
- 17-1/2 in