60000 Btu/h Downflow, Horizontal Left, Horizontal Right and Upflow Single Stage Gas 1/2 hp Furnace
Performance Series 60000 Btu/h Downflow, Horizontal Left, Horizontal Right and Upflow Single Stage Gas 1/2 hp Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 92.10 %
- AMP:
- 10.3, 6.7, 7.5
- ANSI:
- ANSI Z223.1
- BTU:
- 60000
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1285 ft3/min
- Collection:
- Performance Series
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Multi
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride Direct Ignition
- Material:
- Steel
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 35 to 65 Deg F
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 14-3/16 in