3.5 Ton - 14 SEER - Air Conditioner - Standard Grille - Copper Coil
R4A4 Series 3.5 Ton - 14 SEER - Air Conditioner - Standard Grille - Copper Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
Specifications
- AMP:
- 18.1
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3700 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- R4A4 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 75 dB
- Depth:
- 31-3/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 38-7/16 in
- Horsepower:
- 1/12 hp
- ISO:
- ISO 9001
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Material:
- Steel
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Sound Blanket:
- No
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V, 200/230V
- Weight:
- 192 lb
- Width:
- 31-3/16 in