24 x 48 x 3 in. Equipment Pad Concrete and Plastic

You last purchased this on
 
DiversiTech®

UltraLite® 24 x 48 x 3 in. Equipment Pad Concrete and Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

UltraLite® 24 x 48 x 3 in. Equipment Pad Concrete and Plastic

  • Fast #
  • Part #DIVUC24483CA
  • Item #7015760
  • Manufacturer Part #UC2448-3CA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Ultralite® pad performs extraordinarily well under strict testing criteria, it does not craze, soften, or delaminate.
  • The engineered polystyrene core in the UltraLite® lightweight concrete pad absorbs and dampens vibration associated with normal operation of a condensing unit.
  • The Ultralite® lightweight concrete pad is specifically engineered to have long-term exterior weather resistance.
  • The UltraLite® lightweight concrete pad literally installs in seconds while providing a solid foundation for the condensing unit.
  • The textured surface of the UltraLite® prevents equipment sliding and is resistant to heating caused by the compressor.
  • Required nearly exclusively in Southern California, the UltraLite® pad is available for compliance with strict attachment provisions detailed in earthquake prone local building codes.
  • UltraLite® earthquake code compliant pads are only available for sale in regions where local codes mandate installation of pads with these particular characteristics.
  • Currently these locales include most of Southern California, portions of Washington, and portions of Oregon.
  • Requires Certification

Specifications

Collection:
UltraLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
24 in
Material:
Concrete, Plastic
Material Type:
Polystyrene
Origin:
Domestic
Size:
24 in x 48 in x 3 in
Thickness:
3 in
Vent Ducted or Ductless:
Ductless
Width:
48 in