40A 24/120V Transformer
40A 24/120V Transformer
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Class 2 Power Limiting
- Channel 2 Hole Mounting
Specifications
- AMP:
- 40
- Application:
- Residential
- Brand Model Compatibility:
- Rheem R801C-ZSA, R801P-ZSA, R801S-ZSA, R801T-ZSA, R802P-ZSA, RGDJ and RGFD Gas Furnaces
- End Connection 1:
- Coupler
- End Connections:
- Coupler
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- MA Approved -:
- No
- Type:
- DR462412407
- UL Listed:
- No
- Volts:
- 24/120V
- WaterSense Labeled:
- No