3/4 x 1/16 in. Ring Type Joint Rubber and Carbon Steel Kit

You last purchased this on
 
FNW®

3/4 x 1/16 in. Ring Type Joint Rubber and Carbon Steel Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

3/4 x 1/16 in. Ring Type Joint Rubber and Carbon Steel Kit

  • Fast #
  • Part #FNWNBGZ1RR6F
  • Item #4717124
  • Manufacturer Part #149681
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Bolts conform to ASTM A307A Grade A
  • Nuts conform to SAE J996 Grade 2
  • 150# Gaskets conform to ASME B16.21
  • Red Rubber (Styrene-Butadiene or SBR) Gasket
  • 1/16 in. & 1/8 in. Thickness
  • Lengths for Joining Two Flanges*
  • Full Face & Ring Style
  • For ANSI 150# Flanges
  • Hardware Finish: Zinc Plated; Sizes: 1/2 in. to 18 in.
  • Carbon Steel Hardware
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
ASTM:
ASTM A-307A Grade A, ASTM A-563
Coating:
Zinc Plated
Color Finish Category:
Reds
Color Finish Name:
Red
Fits Pipe Size:
3/4 in
Fitting Type:
Kit
Flange Type:
Ring Type Joint
Grade:
A;2
Length:
2 in
MA Approved -:
No
Material:
Rubber, Carbon Steel
Maximum Temperature:
750
Pressure - Maximum:
200 psi
Pressure Class:
150#
Product Type:
Nut, Bolt, Gasket Set
Strength Rating:
400
Thickness:
0.0625 in
Thread Size:
13 mm
WaterSense Labeled:
No