10 in. Ductile Iron Flanged Gate Valve
Figure 751 10 in. Ductile Iron Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 32°-175°F temperature range
- Ductile iron body and bonnet
- 305 PSI non-shock cold working pressure
- Pre-grooved stem for tamper switch
- Outside yoke and stem
- Pre-tapped and plugged for bypass
- EPDM encapsulated ductile iron disc
- 309 stainless steel stem
Specifications
- ANSI:
- ANSI 61, ANSI C550
- ASME:
- ASME B16.42 Class 150
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Cold Working Pressure
- CSA Certified:
- CSA 61
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Figure 751
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- Yes
- Handle Material:
- Ductile Iron
- Length:
- 12-99/100 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 175
- Minimum Temperature:
- 32
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 150#
- UL Listed:
- Yes
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Size:
- 10 in
- Valve Stem:
- Pre-Grooved
- Valve Type:
- Gate Valve
- WaterSense Labeled:
- No