3-1/2 in. 2 Hole Yellow Zinc Dichromate 316 Stainless Steel Single Channel Post Base
Figure 7851 3-1/2 in. 2 Hole Yellow Zinc Dichromate 316 Stainless Steel Single Channel Post Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Yellow Zinc Dichromate
- Collection:
- Figure 7851
- Height:
- 3-1/2 in
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Single
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.79 lb
- Width:
- 4 in