25 in. Plastic Vertical Condensate Drain Pan
25 in. Plastic Vertical Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Goodman AEPF183016 Air Conditioner
- Configuration:
- Vertical
- Depth:
- 5-1/2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 24-1/5 in
- Length:
- 25 in
- Material:
- Plastic