4 in. 217 gpm Flanged Bronze Circuit Balancing Valve
Model CB800 4 in. 217 gpm Flanged Bronze Circuit Balancing Valve
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Class 125
- Application:
- Hydronic Cooling Systems, Hydronic Heating Systems
- Collection:
- Model CB800
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 217 gpm
- Handle Material:
- Thermoplastic
- Length:
- 13-3/4 in
- Material:
- Cast Iron, Brass, Plastic, Rubber
- Material Type:
- EPDM, Thermoplastic
- Pressure - High:
- 235
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Type:
- Circuit Balancing Valve
- Weight:
- 61.3 lb