1 x 3 in. Stainless Steel Repair Clamp
1 x 3 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 301 stainless steel clamp with neoprene gaskets for up to 180F
- Long neck carriage bolts for easy installation
- Plated lug, carriage bolt and nuts for corrosion protection
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-47 Grade 32610
- Application:
- Basic Plumbing, Plumbing Repair
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 3-1/10 in
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 300, 301, Neoprene
- NSF Certified:
- No
- Product Type:
- Repair Clamp
- Schedule Class:
- 40
- Temperature Range:
- -40 to 212 Deg F
- Temperature Rating:
- 180
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb
- Width:
- 3-1/5 in