2 in. No Hub Cast Iron Test Tee
2 in. No Hub Cast Iron Test Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Plug is Southern Code
Documents
Specifications
- ASTM:
- ASTM A888 - 18a
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connection 3:
- No Hub
- End Connections:
- No Hub x No Hub x No Hub
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Test Tee
- Height:
- 4-3/10 in
- Length:
- 7-1/2 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Origin:
- Global
- WaterSense Labeled:
- No
- Weight:
- 2.5574 lb
- Width:
- 7-2/5 in