200 ft. Nylon Clad Steel Measuring Tape
200 ft. Nylon Clad Steel Measuring Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- GSA Approved:
- No
- Length:
- 200 ft
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Width:
- 1/2 in