1/2 Cu Ft 50 lbs. Calcite Replacement Media
1/2 Cu Ft 50 lbs. Calcite Replacement Media
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Capacity:
- 0.5 cu ft
- EPA Compliant:
- No
- Material:
- Calcite
- NSF Certified:
- No
- Product Type:
- Accessory
- UL Listed:
- No
- Waterworks Application:
- Acid Neutralizer
- Weight:
- 50 lb