5E Cat Quickport Connector in White
GigaMax® 5E Cat Quickport Connector in White
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- GigaMax®
- Color Finish Name:
- White
- Height:
- 89/100 in
- Length:
- 1-9/50 in
- Material:
- Plastic
- Product Type:
- Quick Port Jack
- UL Listed:
- UL 94/UL 1863
- Width:
- 16/25 in