1-3/8 in 24 ga Cold Rolled Steel, 28 ga Stainless Steel Aviation
1-3/8 in 24 ga Cold Rolled Steel, 28 ga Stainless Steel Aviation
Frequently Purchased Together
Product Details
Specifications
- Adjustable:
- No
- Blade Length (in):
- 1-3/8 in
- Cutting Capacity:
- 24 ga Cold Rolled Steel, 28 ga Stainless Steel
- Direction of Cut:
- Left
- GSA Approved:
- No
- Length:
- 8-3/4 in
- Material:
- Cold Rolled Steel, Stainless Steel
- Tool Type:
- Aviation
- Weight:
- 16 oz