Relay Kit for External Heater Adaptor for Indoor Units

You last purchased this on
 
Mitsubishi

Relay Kit for External Heater Adaptor for Indoor Units

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mitsubishi

Relay Kit for External Heater Adaptor for Indoor Units

  • Fast #
  • Part #MCN24RELAYKITCM3
  • Item #7245536
  • Manufacturer Part #CN24RELAY-KIT-CM3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Parts warranty: 90 days
  • Requires Certification

Specifications

Auto Switching Heat:
No
Brand Model Compatibility:
PCA-A, PLA-A, PEA-A, PEAD-A, SEZ-KD, SLZ-KA
Height:
1-49/50 in
Length:
1-1/25 in
Material:
Copper, Plastic
Material Type:
Polyester
MiniSplit Parts or Accessory Type:
Relay Kit
Product Type:
Adapter
Volts:
12V
Watts:
0.9 W
Width:
1-9/100 in
Wire Gauge (AWG):
22 AWG