7 ft. Swivel Curb Stop Shut-Off Key
7 ft. Swivel Curb Stop Shut-Off Key
Frequently Purchased Together
Product Details
- Socket works on 1-1/4 in and 2 in curb stops
- Socket opening: 0.75 in
- Heavy duty curb stop shut-off keys
- Swivel connection allows you to work with tilted curb boxes and misaligned curb stops
- Swivel is precision machined from high grade carbon steel bar
- Slim shaft design fits buffalo type curb boxes
- Robust provides secure grip
Specifications
- ASTM:
- ASTM A-513, ASTM A-781
- Coating:
- Powder Coated
- Color Finish Category:
- Blues
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Handle Type:
- T-handle
- Height:
- 7 ft
- Length:
- 7 ft
- MA Approved -:
- No
- Material:
- Carbon Steel
- Tool Type:
- Shut Off Key
- WaterSense Labeled:
- No
- Waterworks Application:
- Water
- Weight:
- 9 lb
- Width:
- 20 in