32.4 oz. 2-Ply Interstate Windshield Towel in Blue
Purex® 32.4 oz. 2-Ply Interstate Windshield Towel in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Multi-purpose auto care wipers can be used for a variety of applications from cleaning windshields to drying hands
- Offer streak-free cleaning with two-ply absorbency
Specifications
- Application:
- Laundry
- Collection:
- Purex®
- Color Finish Name:
- Blue
- Product Type:
- Towel
- Size:
- 32.4 oz