Paper Towel in White (Case of 24)
Paper Towel in White (Case of 24)
Frequently Purchased Together
Product Details
Product Details
- Clean It Faster - The unique Quick Absorbing Ridges on each sheet provide increased durability and fast absorbency
- Divide & Conquer: Easy-to-tear perforated sheets make it easier to choose the right size paper towel needed for cleanups
- Prepare for Mess: Messes can happen anywhere. Be ready with durable roll towels that go anywhere you need them; no installation required.
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 6 in
- Material:
- Paper
- Package Quantity:
- Case of 24
- Product Type:
- Paper Towel Roll
- Width:
- 11 in