Iron Rectangular Door Knob in Black Powder Coat
Barcheski Iron Rectangular Door Knob in Black Powder Coat
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Barcheski
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 2-3/4 in
- Hardware Included:
- Yes
- Height:
- 108-1/2 in
- Material:
- Iron
- Size:
- 108-1/2 in x 2-1/4 in x 2-3/4 in
- Style:
- Traditional
- UL Listed:
- No
- Width:
- 2-1/4 in