6-3/8 in. Solid Brass Shelf Bracket in Brushed Brass
Elland 6-3/8 in. Solid Brass Shelf Bracket in Brushed Brass
Frequently Purchased Together
Product Details
- Weight limit 17 lbs. per pair.
- Sold individually.
Documents
Specifications
- Application:
- Residential
- Collection:
- Elland
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Hardware Included:
- Yes
- Hardware Type:
- Shelf Bracket
- Material:
- Brass
- Style:
- Modern
- Width:
- 1 in