30 in. Rectangular Vanity Mirror in Midnight Navy Blue
Halifax 30 in. Rectangular Vanity Mirror in Midnight Navy Blue
Frequently Purchased Together
Product Details
- 30" mirror overall: 30" W x 32-1/8" H x 1-1/4" D. Mirror only: 20" W x 28" H. Mounting centers: 21-5/8".
Documents
Specifications
- Application:
- Residential
- Collection:
- Halifax
- Color Finish Category:
- Blues
- Color Finish Name:
- Midnight Navy Blue
- Depth:
- 1-1/4 in
- Height:
- 32-1/8 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Mahogany
- Mirror Shape:
- Rectangle
- Product Type:
- Vanity Mirror
- Shape:
- Rectangular
- Size:
- 32-1/8 in x 30 in x 1-1/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 30 in