55 x 27 in. Freestanding Bathtub with Center Drain in White
Imler 55 x 27 in. Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your.
- Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
- All dimensions are (+/- 1/2").
- Foam Insulation: increases heat retention and prevents condensation due to water and air temperature fluctuations.
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 35-13/16 in
- Basin Width:
- 16-9/16 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 54 gal
- Clawfoot Included:
- No
- Collection:
- Imler
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 14-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 23-5/8 in
- Overall Length:
- 54-15/16 in
- Overall Width:
- 26-3/4 in
- Overflow Type:
- Integral
- Size:
- 55 in
- Soaking Depth:
- 14-3/8 in
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 113 lb