63 x 28 in. Freestanding Bathtub with Offset Drain in White

You last purchased this on
 
Signature Hardware

Rosalind 63 x 28 in. Freestanding Bathtub with Offset Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rosalind 63 x 28 in. Freestanding Bathtub with Offset Drain in White

  • Fast #
  • Part #SH474316
  • Item #9379856
  • Manufacturer Part #474316
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability. All dimensions are (+/- 1/2").
  • Pedestal
  • Double Slipper
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
15-1/2 in
Basin Length:
38 in
Basin Width:
17 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
36 gal
Clawfoot Included:
No
Collection:
Rosalind
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-1/2 in
Drain Included:
Yes
Drain Location:
Offset
Faucet Included:
No
Floor to Overflow Height:
13 in
GSA Approved:
No
Height:
28 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
63 in
Overall Width:
28 in
Overflow Type:
Round
Soaking Depth:
15-1/2 in
Style:
Traditional
UL Listed:
No
Weight:
100 lb