6/2 ga 500 ft. Black NM-B Wire

You last purchased this on
 
Southwire®

Romex®Brand SIMpull® 6/2 ga 500 ft. Black NM-B Wire

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

Romex®Brand SIMpull® 6/2 ga 500 ft. Black NM-B Wire

  • Fast #
  • Part #S28894405
  • Item #7335008
  • Manufacturer Part #28894405
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
55
ASTM:
ASTM B-3, ASTM B-8
Application:
Residential
Cable or Wire Type:
NM-B
Collection:
Romex®Brand SIMpull®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
500 ft
Material:
Copper
Product Type:
Wire
UL Listed:
UL 83
Volts:
600V
Wire Gauge (AWG):
6/2 ga