199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
State

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #SGTS510UING
  • Item #7149685
  • Manufacturer Part #100227717
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
State

199 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Field convertible from natural gas to propane
  • Complies with SCAQMD rule 1146.2 And other air quality management districts with similar nox emission requirements of 14 ng/j or 20 ppm
  • Concentric vent design
  • Indoor models include a built- in temperature controller and a factory-installed power cord as standard features
  • Complies with lead free standards
  • Safety features - built-in freeze protection, manual reset hi-limit (up to 194 DEG F), overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, air fuel ratio rod, flame sensor
  • Copper heat exchanger - 25x better heat transfer than stainless steel thus stabilizing outgoing water temperature quicker and reducing pressure drop across the heat exchanger
  • Maximum flow rates up to 10.0 Gpm
  • GTS-510U-I can be used in both residential and commercial applications - easy-link up to 4 units (no additional parts or accessories needed), multi-link up to 20 units
  • 4 in Category III Stainless Steel, 3 in Combustion Air Intake 60 ft Max Length, 6 Elbows max (90° elbows = 5 ft equivalent length), Power Vent or Power Direct Vent, Vertical or Horizontal Installation, Electronic Ignition - No Pilot Light
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Residential, Commercial
BTU:
199000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
No
Depth:
10 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
No
Flow Rate:
10 gpm
Fuel Type:
Natural Gas
Height:
20-1/2 in
Indoor Outdoor:
Indoor
MBH:
199
NSF:
NSF 5
NSF Certified:
Yes
Origin:
Domestic
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.82
Vent Type:
Power Direct Vent
Weight:
40 lb
Width:
13-3/4 in